IRISH SETTER PRO 4:1 LOW PROFILE ANTENNA (MOBILE AND FIXED APPLICATIONS) RUGGED,
Mfr # PRO4IS4L15BS
Zoro # G222443651
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Connector Type
SMA, RP-SMA
Product Line
Irish Setter
Color
Black
Directivity
Omni-directional
Form Factor
Bolt Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO4IS4L15BS
Zoro #
G222443651
UPC #
705110114271
Country of Origin
United States
Dimensions
Width
3.68 in
Height
11 in
Details
Connector Type
SMA, RP-SMA
Product Line
Irish Setter
Color
Black
Directivity
Omni-directional
Form Factor
Bolt Mount
Operating Frequency Range
600 MHz to 6000 Mhz
Item
Antenna
Frequency Band Type
RF
Antenna Gain (Isotropic)
9 dBi
Description
OMNI-DIRECTIONA, IP67, 5G, 600 MHZ - 6 GHZ; (4) 15 FT. CABLES WITH SMA MALE CON
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.