Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K9 SERIES 9-IN-1 ANTENNA

  • Mfr # PRO9K4L4WG15BS

  • Zoro # G722445803


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency Range
4900 MHz to 5900 MHz, 1575.42 MHz, 3400 MHz to 3800 MHz, 5150 MHz to 5925 MHz, 1710 MHz to 2700 MHz, 617 MHz to 894 MHz, 2400 MHz to 2483.5 MHz
Product Line
K9 Pro
Connector Type
RP-SMA, SMA
Width
4.04 in
Height
1.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO9K4L4WG15BS
Zoro #
G722445803
UPC #
821456437161
Country of Origin
China

Dimensions

Width
4.04 in
Height
1.40 in

Details

Item
Antenna
Operating Frequency Range
4900 MHz to 5900 MHz, 1575.42 MHz, 3400 MHz to 3800 MHz, 5150 MHz to 5925 MHz, 1710 MHz to 2700 MHz, 617 MHz to 894 MHz, 2400 MHz to 2483.5 MHz
Product Line
K9 Pro
Connector Type
RP-SMA, SMA
Color
Black
Antenna Gain (Isotropic)
9 dBi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.