Shop PARSEC
See all product information
Create Account
PITBULL CUSTOM CASE-FORTINET
- Mfr # PRO13PB8L4WG-FORTINET
- Zoro # G723564053
product price:Â
$
7,008.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery
Antenna Gain
7.5 dBi
Height
22 in
Connector Type
SMA
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO13PB8L4WG-FORTINET
- Zoro #
- G723564053
- UPC #
- 810149736995
- Country of Origin
- United States
Dimensions
- Height
- 22 in
- Width
- 14 in
- Depth
- 9 in
Details
- Includes
- Battery
- Antenna Gain
- 7.5 dBi
- Connector Type
- SMA
- Frequency Band Type
- RF
- Series
- Pro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.