Zoro Homepage

PUG SERIES 2-IN1 ANTENNA

  • Mfr # PRO2PG2L06B

  • Zoro # G622447099


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Operating Frequency Range
600 MHz to 6000 MHz
Directivity
Omni-directional
Product Line
Pug
Connector Type
SMA, RP-SMA
Antenna Gain
7 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO2PG2L06B
Zoro #
G622447099
UPC #
-
Country of Origin
China

Details

Operating Frequency Range
600 MHz to 6000 MHz
Directivity
Omni-directional
Product Line
Pug
Connector Type
SMA, RP-SMA
Antenna Gain
7 dB
Color
Black
Item
Antenna
Frequency Band Type
RF
Form Factor
Panel Mount, Adhesive Mount, Magnetic Mount

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.