Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROTTWEILER SERIES 5-IN-1 ANTENNA

  • Mfr # PRO5R2L2WG15BS

  • Zoro # G622443350


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Connector Type
RP-SMA, SMA
Operating Frequency Range
5150 kHz to 5925 kHz, 1575.42 MHz, 2400 MHz to 2483.5 MHz, 617 MHz to 894 MHz, 4900 MHz to 5900 MHz, 1710 MHz to 2700 MHz, 3400 MHz to 3800 MHz
Product Line
Rottweiler PRO
Height
1.45 in
Antenna Gain (Isotropic)
8.4 dBi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO5R2L2WG15BS
Zoro #
G622443350
UPC #
841280185250
Country of Origin
Multiple

Dimensions

Height
1.45 in
Width
8.50 in

Details

Connector Type
RP-SMA, SMA
Operating Frequency Range
5150 kHz to 5925 kHz, 1575.42 MHz, 2400 MHz to 2483.5 MHz, 617 MHz to 894 MHz, 4900 MHz to 5900 MHz, 1710 MHz to 2700 MHz, 3400 MHz to 3800 MHz
Product Line
Rottweiler PRO
Antenna Gain (Isotropic)
8.4 dBi
Item
Antenna
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.