Zoro Homepage

Akita Pro 4A 4 x 4 Mimo 4 LTE 15 ft. Cable White SMA Connector Antenna, Wall Mount

  • Mfr # PRO4A4L15W

  • Zoro # G514705641


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Antenna Gain (Isotropic)
6 dBi
Operating Frequency Range
894 MHz to 1695 MHz, 617 MHz to 894 MHz, 1960 MHz to 6000 MHz, 1695 MHz to 1960 MHz
Directivity
Omni-directional
Package Contents
Akita Series - Wall Mount Antenna, Mounting Hardware
Width
15.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO4A4L15W
Zoro #
G514705641
UPC #
810075600407
Country of Origin
China

Dimensions

Width
15.50"
Depth
1.40"
Height
9.50"

Details

Antenna Gain (Isotropic)
6 dBi
Operating Frequency Range
894 MHz to 1695 MHz, 617 MHz to 894 MHz, 1960 MHz to 6000 MHz, 1695 MHz to 1960 MHz
Directivity
Omni-directional
Package Contents
Akita Series - Wall Mount Antenna, Mounting Hardware
Product Type
Antenna
Connector Type
SMA
Mount Type
Wall/Pole/Bracket
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.