Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WEIMARANER SERIES 2-IN-1 ANTENNA

  • Mfr # PTAWM2W15W

  • Zoro # G121703115


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Connector Type
SMA, RP-SMA
Directivity
Omni-directional
Height
6.30 in
Width
8.13 in
Operating Frequency Range
2400 MHz to 2483.5 MHz, 4900 MHz to 5900 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTAWM2W15W
Zoro #
G121703115
UPC #
193905522316
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.30 in
Width
8.13 in

Details

Connector Type
SMA, RP-SMA
Directivity
Omni-directional
Operating Frequency Range
2400 MHz to 2483.5 MHz, 4900 MHz to 5900 MHz
Item
Antenna
Form Factor
Wall/Pole/Bracket
Color
White
Antenna Gain (Isotropic)
8 dBi
Product Line
Weimaraner PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.