Shop PARTNERS BRAND
See all product information
Create Account
1-1/2 in x 1 1/4 in x 2 in Reverse Tuck Folding Carton, Kraft, Fiberboard, 1000 PK
- Mfr # RT2SC
- Zoro # G6596655
product price:Â
$
198.99
/pk of 1000, $0.20/ea
Free Shipping & Returns
Key Features
Inside Length
1-1/2 in
Inside Width
1 1/4 in
Inside Height
2 in
Material
Fiberboard
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RT2SC
- Zoro #
- G6596655
- UPC #
- 841436049856
- Country of Origin
- United States
- Item
- Reverse Tuck Folding Carton
- Material
- Fiberboard
- Color
- Kraft
- Board Test
- .024 Point Die-Cut Fibreboard
- Standards
- PPP-B-566
Dimensions
- Inside Length
- 1-1/2 in
- Inside Width
- 1 1/4 in
- Inside Height
- 2 in
- Wall Thickness
- 0.024
- Inside LxWxH
- 1 1/2x1 1/4x2
Description
Cartons,Rev Tuck,1 1/2x1 1/4x2 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.