10 in x 7 in x 9 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25 PK
Mfr # 1079
Zoro # G2286413
product price:Â $79.55
/pk 25, $3.18/ea
Free Shipping & Returns
Key Features
Inside Length
10 in
Inside Height
9 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1079
Zoro #
G2286413
UPC #
841436085977
Country of Origin
United States
Dimensions
Inside Length
10 in
Inside Width
7 in
Inside Height
9 in
Inside LxWxH
10x7x9
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Description
Corrugated Box,10x7x9 In.,Package Quantity 25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.