10 in x 8 in x 6 in Heavy-Duty Box, Kraft, Corrugate, Single Wall, 44 ECT, 25 PK
Mfr # HD1086
Zoro # G5726449
product price:Â $48.15
/pk 25, $1.93/eaKey Features
Inside Length
10 in
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD1086
Zoro #
G5726449
UPC #
841436007665
Country of Origin
United States
Dimensions
Inside Length
10 in
Inside Width
8 in
Inside Height
6 in
Inside LxWxH
10x8x6
Details
Item
Heavy-Duty Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT
Description
Heavy-Duty Box,10x8x6 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.