Shop PARTNERS BRAND
See all product information
Create Account
VCI Poly Bags, 10" x 12", 4 mil, Blue, None, 250 PK
Mfr # VCIPB1012
Zoro # G2298812
product price:Â
$
113.99
/pk of 250, $0.46/ea
Free Shipping & Returns
Key Features
Color
Blue
Bag Closure Type
None
Thickness
4 mil
Hang Hole
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCIPB1012
- Zoro #
- G2298812
- UPC #
- 848109042787
- Country of Origin
- China
Dimensions
- Thickness
- 4 mil
- Size
- 10" x 12"
Details
- Item
- VCI Poly Bags
- Color
- Blue
- Bag Closure Type
- None
- Hang Hole
- No
Description
VCI Poly Bag,10x12 In.,4 mil,Package Quantity 250, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.