11 1/8 in x 9 1/2 in x 3 in Stationery Folding Cartons, White, Fiberboard, 150 PK
- Mfr # S6
- Zoro # G6594911
product price:Â
$
252.99
/pk of 150, $1.69/ea
Free Shipping & Returns
Key Features
Material
Fiberboard
Inside Length
11 1/8 in
Color
White
Inside Width
9 1/2 in
Inside Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6
- Zoro #
- G6594911
- UPC #
- 841436049832
- Country of Origin
- United States
- Item
- Stationery Folding Cartons
- Material
- Fiberboard
- Color
- White
Dimensions
- Inside Length
- 11 1/8 in
- Inside Width
- 9 1/2 in
- Inside Height
- 3 in
- Outside Width
- 9.5 inches
- Outside Length
- 11.13 inches
- Outside Height
- 3 inches
- Inside LxWxH
- 11 1/8x9 1/2x3
Description
Cartons,Stationery,11 1/8x9 1/2x3 In.,PK150, Package Quantity 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.