Shop PARTNERS BRAND

12 in x 10 in x 10 in Reverse Tuck Folding Carton, Kraft, Fiberboard, .024 Point Die-Cut Fibreboard

  • Mfr # RTC38

  • Zoro # G6596311


product price:  $148.99
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

Inside Length
12 in
Inside Width
10 in
Inside Height
10 in
Material
Fiberboard
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTC38
Zoro #
G6596311
UPC #
841436050265
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
10 in
Inside Height
10 in
Wall Thickness
0.024
Outside Width
1.62"
Outside Length
4"
Inside LxWxH
12x10x10

Details

Item
Reverse Tuck Folding Carton
Material
Fiberboard
Color
Kraft
Board Test
.024 Point Die-Cut Fibreboard
Standards
PPP-B-566

Description

Cartons,Reverse Tuck,4x1 5/8x4 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.