12 in x 10 in x 10 in Shipping Box, Kraft, Corrugate, 25 PK

  • Mfr # 556

  • Zoro # G1238993


product price:  $55.69
/pk 25, $2.23/ea

Key Features

Inside Length
12 in
Inside Width
10 in
Inside Height
10 in
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556
Zoro #
G1238993
UPC #
848109054230
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
10 in
Inside Height
10 in
Inside LxWxH
12x10x10

Details

Item
Shipping Box
Material
Corrugate
Color
Kraft

Description

Corrugated Boxes,5 In. x 5 In. x 6 In.,Kraf,Package Quantity 25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.