12 in x 10 in x 10 in Shipping Box, Kraft, Corrugate, 90 ECT, 5 PK

  • Mfr # HD161616TW

  • Zoro # G2298307


product price:  $274.99
/pk 5, $55.00/ea
Free Shipping & Returns

Key Features

Inside Length
12 in
Inside Width
10 in
Inside Height
10 in
Maximum Load Capacity
280 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD161616TW
Zoro #
G2298307
UPC #
848109048000
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
10 in
Inside Height
10 in
Inside LxWxH
12x10x10

Details

Item
Shipping Box
Maximum Load Capacity
280 lb
Material
Corrugate
Color
Kraft
Board Test
90 ECT

Description

Triple Wall Box,16x16x16 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.