12 in x 3 1/2 in x 2 in Stationery Folding Cartons, White, Fiberboard, 200 PK

  • Mfr # BCF26

  • Zoro # G6594896


product price:  $234.99
/pk 200, $1.17/ea
Free Shipping & Returns

Key Features

Material
Fiberboard
Color
White
Inside Height
2 in
Outside Length
12"
Outside Width
3.50"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCF26
Zoro #
G6594896
UPC #
841436049726
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
3 1/2 in
Inside Height
2 in
Outside Length
12"
Outside Width
3.50"
Outside Height
2"
Inside LxWxH
12x3 1/2x2

Details

Item
Stationery Folding Cartons
Material
Fiberboard
Color
White

Description

Cartons,Stationery,12x3 1/2x2 In.,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.