12 in x 3 in x 3 in Gift Box, White, Fiberboard, 100 PK

  • Mfr # GB1233

  • Zoro # G5512057


product price:  $174.99
/pk 100, $1.75/ea
Free Shipping & Returns

Key Features

Inside Height
3 in
Material
Fiberboard
Color
White
Height
3"
Inside LxWxH
12x3x3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB1233
Zoro #
G5512057
UPC #
719650111607
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
3 in
Inside Height
3 in
Height
3"
Inside LxWxH
12x3x3

Details

Item
Gift Box
Material
Fiberboard
Color
White

Description

Gift Box,12x3x3 In.,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.