Zoro Homepage

12" W, 24" L, White

  • Mfr # FS1224

  • Zoro # G2284359


product price: $335.99
/pk 400, $0.84/ea
Free Shipping & Returns

Key Features

Width - Foam
12"
Color - Foam
White
Length - Foam
24"
Material - Foam
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1224
Zoro #
G2284359
UPC #
848109043388
Country of Origin
United States

Dimensions

Width - Foam
12"
Length - Foam
24"

Details

Item
Air Foam Sheets,12x24",Package Quantity 400
Color - Foam
White
Material - Foam
Polyethylene

Description

Air Foam Sheets,12x24 In.,Package Quantity 400, Package Quantity 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.