12" x 10" x 10 in Shipping Box, Kraft, 25 PK

  • Mfr # 191310

  • Zoro # G1365885


product price:  $164.99
/pk 25, $6.60/ea
Free Shipping & Returns

Key Features

Inside Length
12"
Inside Width
10"
Inside Height
10 in
Color
Kraft
Inside LxWxH
12x10x10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191310
Zoro #
G1365885
UPC #
848109054384
Country of Origin
United States

Dimensions

Inside Length
12"
Inside Width
10"
Inside Height
10 in
Inside LxWxH
12x10x10

Details

Item
Shipping Box
Color
Kraft

Description

Corrugated Boxes,19 In. x 13 In. x 10 In.,K,Package Quantity 25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.