14 1/8 in x 6 7/8 in x 7 7/8 in Hazmat Box, Kraft, Corrugate, Single Wall, 44 ECT, 20 PK

  • Mfr # HAZCO2G

  • Zoro # G5726668


product price:  $193.99
/pk 20, $9.70/ea
Free Shipping & Returns

Key Features

Inside Width
6 7/8 in
Inside Height
7 7/8 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HAZCO2G
Zoro #
G5726668
UPC #
841436016520
Country of Origin
United States

Dimensions

Inside Length
14 1/8 in
Inside Width
6 7/8 in
Inside Height
7 7/8 in
Inside LxWxH
14 1/8x6 7/8x7 7/8

Details

Item
Hazmat Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT

Description

Haz Mat Box,14 1/8x6 7/8x7 7/8 In.,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.