Shop PARTNERS BRAND

17 1/4 in x 11 1/4 in x 12 in Heavy-Duty Box, Kraft, Corrugate, Single Wall, 44 ECT, 25 PK

  • Mfr # HD171112

  • Zoro # G6069310


product price:  $98.29
/pk 25, $3.93/ea

Key Features

Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD171112
Zoro #
G6069310
UPC #
812578004584
Country of Origin
United States

Dimensions

Inside Length
17 1/4 in
Inside Width
11 1/4 in
Inside Height
12 in
Height
12"
Inside LxWxH
17 1/4x11 1/4x12

Details

Item
Heavy-Duty Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT
Standards
275#/ECT-44

Description

Box,Heavy Duty,17 1/4x11 1/4x12 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.