14 in x 14 in x 12 in Double Wall Box, Kraft, Corrugate, Double Wall, 48 ECT, 15 PK

  • Mfr # HD141412DW

  • Zoro # G9043069


product price:  $158.99
/pk 15, $10.60/ea
Free Shipping & Returns

Key Features

Inside Height
12 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD141412DW
Zoro #
G9043069
UPC #
848109053936
Country of Origin
United States

Dimensions

Inside Length
14 in
Inside Width
14 in
Inside Height
12 in
Height
12 in
Inside LxWxH
14x14x12

Details

Item
Double Wall Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT

Description

Box,Double Wall,14 In. x 14 In. x 12 In.,Kraft,PK15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.