14 in x 4 in x 42 in Side Loading Box, Kraft, Corrugate, Single Wall, 32 ECT, 15 PK

  • Mfr # 14442FOL

  • Zoro # G2296983


product price: $167.99
/pk 15, $11.20/ea
Free Shipping & Returns

Key Features

Inside Length
14 in
Inside Width
4 in
Inside Height
42 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14442FOL
Zoro #
G2296983
UPC #
841436086998
Country of Origin
United States

Dimensions

Inside Length
14 in
Inside Width
4 in
Inside Height
42 in
Inside LxWxH
14x4x42

Details

Item
Side Loading Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Side Loading Box,14x4x42 In.,Package Quantity 15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.