15 in x 7 in x 7 in Gift Box, White, Fiberboard, 50 PK

  • Mfr # GB157

  • Zoro # G5511987


product price:  $239.99
/pk 50, $4.80/ea
Free Shipping & Returns

Key Features

Inside Width
7 in
Inside Height
7 in
Material
Fiberboard
Color
White
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB157
Zoro #
G5511987
UPC #
719650111676
Country of Origin
United States

Dimensions

Inside Length
15 in
Inside Width
7 in
Inside Height
7 in
Height
7"
Inside LxWxH
15x7x7

Details

Item
Gift Box
Material
Fiberboard
Color
White

Description

Gift Box,15x7x7 In.,White,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.