This item is Discontinued.

Partners Brand 15 in x 9 1/2 in x 2 in Apparel Box, White, Fiberboard, .018 Point Recycled Fibreboard, 100 PK AB15092W

This item is Discontinued.

Partners Brand

15 in x 9 1/2 in x 2 in Apparel Box, White, Fiberboard, .018 Point Recycled Fibreboard, 100 PK (Discontinued)

Mfr # AB15092W
Zoro # G4928519
UPC # 719650111324
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AB15092W
Zoro #
G4928519
UPC #
719650111324
Country of Origin
United States

Dimensions

Inside Length
15 in
Inside Width
9 1/2 in
Inside Height
2 in
Height
2"
Outside Width
9.50"
Outside Length
15"
Inside LxWxH
15x9 1/2x2

Details

Item
Apparel Box
Material
Fiberboard
Color
White
Board Test
.018 Point Recycled Fibreboard
Green Environmental Attribute
Constructed from recycled fibreboard

Description

Apparel Box,15x9 1/2x2 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.