
16 in x 12 in x 12 in Moving Box, Kraft, Corrugate, Single Wall, 32 ECT, 25 PK
Mfr # 161212DPB
Zoro # G4907099
product price:Â $59.35
/pk 25, $2.37/eaKey Features
Inside Width
12 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
161212DPB
Zoro #
G4907099
UPC #
812578007042
Country of Origin
United States
Dimensions
Inside Length
16 in
Inside Width
12 in
Inside Height
12 in
Inside LxWxH
16x12x12
Details
Item
Moving Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Description
Packing Box, Box Style Standard, Wall Type Single Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 12 in, 32 ECT, Outside Length 16 in, Outside Width 12 in, Outside Height 12 in, Wall Thickness 3/16 in, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.