Shop PARTNERS BRAND
See all product information
Create Account
17 in x 11 in x 2 1/2 in Apparel Box, Kraft, Fiberboard, .022 Point Recycled Fibreboard, 50 PK
- Mfr # AB17112K
- Zoro # G4928500
product price:Â
$
195.99
/pk of 50, $3.92/ea
Free Shipping & Returns
Key Features
Inside Length
17 in
Inside Width
11 in
Inside Height
2 1/2 in
Material
Fiberboard
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB17112K
- Zoro #
- G4928500
- UPC #
- 719650110440
- Country of Origin
- United States
- Item
- Apparel Box
- Material
- Fiberboard
- Color
- Kraft
- Board Test
- .022 Point Recycled Fibreboard
- Green Environmental Attribute
- Constructed from recycled fibreboard
Dimensions
- Inside Length
- 17 in
- Inside Width
- 11 in
- Inside Height
- 2 1/2 in
- Height
- 2 1/2"
- Outside Width
- 11"
- Outside Length
- 17"
- Inside LxWxH
- 17x11x2 1/2
Description
Apparel Box,17x11x2 1/2 In.,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.