Shop PARTNERS BRAND
See all product information
17 in x 11 in x 2 1/2 in Apparel Box, White, Fiberboard, .020 Point Recycled Fibreboard, 50 PK
Mfr # AB17112W
Zoro # G4928491
product price:Â $188.99
/pk 50, $3.78/ea
Free Shipping & Returns
Key Features
Inside Length
17 in
Inside Width
11 in
Inside Height
2 1/2 in
Material
Fiberboard
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AB17112W
Zoro #
G4928491
UPC #
719650111331
Country of Origin
United States
Dimensions
Inside Length
17 in
Inside Width
11 in
Inside Height
2 1/2 in
Height
2 1/2"
Outside Width
11"
Outside Height
2.5"
Outside Length
17"
Inside LxWxH
17x11x2 1/2
Details
Item
Apparel Box
Material
Fiberboard
Color
White
Board Test
.020 Point Recycled Fibreboard
Green Environmental Attribute
Constructed from recycled fibreboard
Description
Apparel Box,17x11x2 1/2 In.,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.