18 in x 3 in x 3 in Square Mailing Tubes, Kraft, Corrugate, Single Wall, 32 ECT, 25 PK

  • Mfr # M3318K

  • Zoro # G2297351


product price:  $67.59
/pk 25, $2.70/ea

Key Features

Material
Corrugate
Inside Length
18 in
Inside Width
3 in
Inside Height
3 in
Wall Type
Single Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3318K
Zoro #
G2297351
UPC #
848109043401
Country of Origin
United States

Dimensions

Inside Length
18 in
Inside Width
3 in
Inside Height
3 in
Inside LxWxH
18x3x3

Details

Material
Corrugate
Wall Type
Single Wall
Color
Kraft
Item
Square Mailing Tubes
Maximum Load Capacity
65 lb
Board Test
32 ECT

Description

Square Mailing Tubes,3x3x18 In.,Package Quantity 25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.