18 in x 5 in x 5 in Square Mailing Tubes, Kraft, Corrugate, Single Wall, 32 ECT, 25 PK

  • Mfr # M5518K

  • Zoro # G2297430


product price:  $91.29
/pk 25, $3.65/ea
Free Shipping & Returns

Key Features

Material
Corrugate
Inside Width
5 in
Inside Length
18 in
Inside Height
5 in
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5518K
Zoro #
G2297430
UPC #
848109043456
Country of Origin
United States

Dimensions

Inside Width
5 in
Inside Length
18 in
Inside Height
5 in
Inside LxWxH
18x5x5

Details

Material
Corrugate
Color
Kraft
Wall Type
Single Wall
Item
Square Mailing Tubes
Maximum Load Capacity
65 lb
Board Test
32 ECT

Description

Square Mailing Tubes,5x5x18 In.,Package Quantity 25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.