Zoro Homepage

18" W, 18" L, White

  • Mfr # FS1818

  • Zoro # G2284307


product price: $339.99
/pk 300, $1.13/ea
Free Shipping & Returns

Key Features

Width - Foam
18"
Color - Foam
White
Length - Foam
18"
Material - Foam
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1818
Zoro #
G2284307
UPC #
848109043395
Country of Origin
United States

Dimensions

Width - Foam
18"
Length - Foam
18"

Details

Item
Air Foam Sheets,18x18",Package Quantity 300
Color - Foam
White
Material - Foam
Polyethylene

Description

Air Foam Sheets,18x18 In.,Package Quantity 300, Package Quantity 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.