Shop PARTNERS BRAND
See all product information
19 in x 12 in x 3 in Apparel Box, Kraft, Fiberboard, .022 Point Recycled Fibreboard, 50 PK
Mfr # AB19123K
Zoro # G4928485
product price:Â $225.19
/pk 50, $4.50/ea
Free Shipping & Returns
Key Features
Inside Length
19 in
Inside Width
12 in
Inside Height
3 in
Material
Fiberboard
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AB19123K
Zoro #
G4928485
UPC #
719650110457
Country of Origin
United States
Dimensions
Inside Length
19 in
Inside Width
12 in
Inside Height
3 in
Height
3"
Inside LxWxH
19x12x3
Details
Item
Apparel Box
Material
Fiberboard
Color
Kraft
Board Test
.022 Point Recycled Fibreboard
Green Environmental Attribute
Constructed from recycled fibreboard
Description
Apparel Box,19x12x3 In.,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.