19 in x 12 in x 6 in Deluxe Gift Box Bottom, White, Fiberboard, 50 PK

  • Mfr # DGB19126W

  • Zoro # G4908359


product price:  $679.99
/pk 50, $13.60/ea
Free Shipping & Returns

Key Features

Inside Height
6 in
Material
Fiberboard
Color
White
Height
6"
Inside LxWxH
19x12x6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DGB19126W
Zoro #
G4908359
UPC #
841436097345
Country of Origin
United States

Dimensions

Inside Length
19 in
Inside Width
12 in
Inside Height
6 in
Height
6"
Inside LxWxH
19x12x6

Details

Item
Deluxe Gift Box Bottom
Material
Fiberboard
Color
White

Description

Deluxe Gift Box Bottms,19x12x6 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.