Shop PARTNERS BRAND
See all product information
Create Account
14 in x 14 in x 6 in Deluxe Gift Box Bottom, White, Fiberboard, 50 PK
- Mfr # DGB14146W
- Zoro # G4908377
product price:Â
$
563.99
/pk of 50, $11.28/ea
Free Shipping & Returns
Key Features
Inside Height
6 in
Material
Fiberboard
Color
White
Height
6"
Inside LxWxH
14x14x6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGB14146W
- Zoro #
- G4908377
- UPC #
- 719650116442
- Country of Origin
- United States
Dimensions
- Inside Length
- 14 in
- Inside Width
- 14 in
- Inside Height
- 6 in
- Height
- 6"
- Inside LxWxH
- 14x14x6
Details
- Item
- Deluxe Gift Box Bottom
- Material
- Fiberboard
- Color
- White
Description
Deluxe Gift Box Bottms,14x14x6 In.,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.