19 in x 12 in x Deluxe Gift Box Lid, White, Fiberboard, 50 PK

  • Mfr # DGBL1912W

  • Zoro # G4908246


product price:  $322.99
/pk 50, $6.46/ea
Free Shipping & Returns

Key Features

Material
Fiberboard
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DGBL1912W
Zoro #
G4908246
UPC #
719650116152
Country of Origin
United States

Dimensions

Inside Length
19 in
Inside Width
12 in

Details

Item
Deluxe Gift Box Lid
Material
Fiberboard
Color
White

Description

Deluxe Gift Box Lids,19x12 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.