20 gal - 30 gal Trash Bags, 36 in x 30 in, Clear, 250 PK
- Mfr # CL6003
- Zoro # G900693576
product price:Â
$
106.99
/pk of 250, $0.43/ea
Free Shipping & Returns
Key Features
Capacity
20 gal - 30 gal
Size
36 in x 30 in
Height
30 in
Width
36 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL6003
- Zoro #
- G900693576
- UPC #
- 848109065489
- Country of Origin
- United States
Dimensions
- Size
- 36 in x 30 in
- Height
- 30 in
- Width
- 36 in
- Length
- 30 in
Details
- Capacity
- 20 gal - 30 gal
- Color
- Clear
- Item
- Trash Bags
- Weight
- 17.36
Description
Second Chance Trash Liners - Clear, 20 - 30 Gallon, 1.1 Mil., Coreless Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.