20 in x 11 3/8 in x 5 1/2 in Corrugated Carrying Cases, White, Corrugate, Single Wall, 32 ECT

  • Mfr # MCC5

  • Zoro # G4919498


product price:  $114.99
/pk 10, $11.50/ea
Free Shipping & Returns

Key Features

Inside Length
20 in
Inside Width
11 3/8 in
Inside Height
5 1/2 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCC5
Zoro #
G4919498
UPC #
841436089449
Country of Origin
United States

Dimensions

Inside Length
20 in
Inside Width
11 3/8 in
Inside Height
5 1/2 in
Inside LxWxH
20x11 3/8x5 1/2

Details

Item
Corrugated Carrying Cases
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
White
Board Test
32 ECT

Description

Corrugate Carry Case,20x11-3/8 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.