20 in x 20 in x 20 in Moving Box, Kraft, Corrugate, Double Wall, 48 ECT, 10 PK

  • Mfr # HD202020DWHH

  • Zoro # G2285101


product price:  $188.99
/pk 10, $18.90/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Inside Length
20 in
Inside Width
20 in
Inside Height
20 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD202020DWHH
Zoro #
G2285101
UPC #
848109002972
Country of Origin
United States

Dimensions

Inside Length
20 in
Inside Width
20 in
Inside Height
20 in
Inside LxWxH
20x20x20

Details

Item
Moving Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT

Description

Box Dbl Wall w/Hand Holes,20x20x20 In.,Package Quantity 10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.