20 in x 20 in x 24 in Double Wall Box, Kraft, Corrugate, Double Wall, 48 ECT, 10 PK

  • Mfr # HD202024DW

  • Zoro # G1366314


product price:  $246.99
/pk 10, $24.70/ea
Free Shipping & Returns

Key Features

Inside Length
20 in
Inside Height
24 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD202024DW
Zoro #
G1366314
UPC #
848109054117
Country of Origin
United States

Dimensions

Inside Length
20 in
Inside Width
20 in
Inside Height
24 in
Inside LxWxH
20 x 20 x 24

Details

Item
Double Wall Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT

Description

Double Wall Boxes,20 In.x20 In.x24 In.,Package Quantity 10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.