
24 in x 18 in x 24 in Moving Box, Kraft, Corrugate, Single Wall, 32 ECT, 10 PK
Mfr # 241824DPB
Zoro # G4907071
product price:Â $66.39
/pk 10, $6.64/eaKey Features
Inside Width
18 in
Inside Height
24 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241824DPB
Zoro #
G4907071
UPC #
812578007080
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
18 in
Inside Height
24 in
Inside LxWxH
24x18x24
Details
Item
Moving Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Description
Packing Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 24 in, 32 ECT, Outside Length 24 in, Outside Width 18 in, Outside Height 24 in, Wall Thickness 3/16 in, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.