24 in x 24 in x 30 in Double Wall Box, Kraft, Corrugate, Double Wall, 48 ECT, 5 PK

  • Mfr # HD242430DW

  • Zoro # G6069688


product price:  $141.99
/pk 5, $28.40/ea
Free Shipping & Returns

Key Features

Inside Length
24 in
Inside Width
24 in
Inside Height
30 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD242430DW
Zoro #
G6069688
UPC #
841436094764
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
24 in
Inside Height
30 in
Height
30"
Inside LxWxH
24x24x30

Details

Item
Double Wall Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT

Description

Box,Double Wall,24x24x30 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.