28 in x 6 in x 20 in FOL Flat Panel TV Box, Kraft, Corrugate, Single Wall, 44 ECT, 5 PK

  • Mfr # 28620FPFOL

  • Zoro # G2289338


product price:  $82.79
/pk 5, $16.56/ea
Free Shipping & Returns

Key Features

Inside Length
28 in
Inside Width
6 in
Inside Height
20 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28620FPFOL
Zoro #
G2289338
UPC #
848109039183
Country of Origin
United States

Dimensions

Inside Length
28 in
Inside Width
6 in
Inside Height
20 in
Inside LxWxH
28x6x20

Details

Item
FOL Flat Panel TV Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT
Closure Style
FOL

Description

Fol Flat Panel TV Box,28x6x20 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.