3 in x 3 in x 3 in Gift Box, Kraft, Fiberboard, 100 PK

  • Mfr # GB333K

  • Zoro # G5511926


product price:  $99.99
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Inside Length
3 in
Inside Height
3 in
Material
Fiberboard
Color
Kraft
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB333K
Zoro #
G5511926
UPC #
719650111737
Country of Origin
United States

Dimensions

Inside Length
3 in
Inside Width
3 in
Inside Height
3 in
Height
3"
Inside LxWxH
3x3x3

Details

Item
Gift Box
Material
Fiberboard
Color
Kraft

Description

Gift Box,3x3x3 In.,Kraft,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.