36 in x 36 in x 36 in Gaylord Containers, Kraft, Corrugate, Single Wall, 32 ECT, 5 PK
Mfr # GL363636
Zoro # G1365928
product price:Â $145.99
/pk 5, $29.20/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Inside Length
36 in
Inside Height
36 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL363636
Zoro #
G1365928
UPC #
848109054834
Country of Origin
United States
Dimensions
Inside Length
36 in
Inside Width
36 in
Inside Height
36 in
Inside LxWxH
36x36x36
Details
Item
Gaylord Containers
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Description
Gaylord Bottom,36 In. x 36 In. x 36 In.,Kraf,Package Quantity 5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.