Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in x 6 in x 36 in Side Loading Box, Kraft, Corrugate, Single Wall, 44 ECT, 10 PK

  • Mfr # HD36636FOL

  • Zoro # G2297080


product price: $203.99
/pk 10, $20.40/ea
Free Shipping & Returns

Key Features

Inside Length
36 in
Inside Width
6 in
Inside Height
36 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD36636FOL
Zoro #
G2297080
UPC #
841436097079
Country of Origin
United States

Dimensions

Inside Length
36 in
Inside Width
6 in
Inside Height
36 in
Inside LxWxH
36x6x36

Details

Item
Side Loading Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT

Description

Side Loading Box,36x6x36 In.,Package Quantity 10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.