4 1/2 in x 4 1/2 in x 72 in Telescopic Box, Kraft, Corrugate, Single Wall, 32 ECT, 25 PK

  • Mfr # T4472OUTER

  • Zoro # G2298088


product price:  $232.99
/pk 25, $9.32/ea
Free Shipping & Returns

Key Features

Inside Length
4 1/2 in
Inside Height
72 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4472OUTER
Zoro #
G2298088
UPC #
848109003023
Country of Origin
United States

Dimensions

Inside Length
4 1/2 in
Inside Width
4 1/2 in
Inside Height
72 in
Inside LxWxH
4 1/2x4 1/2x72

Details

Item
Telescopic Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Telescopic Box,4-1/2 In.x4-1/2 In.x72 In.,Package Quantity 25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.