4 in x 4 in x 2 in Gift Box, Kraft, Fiberboard, 100 PK

  • Mfr # GB442K

  • Zoro # G5511880


product price:  $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Inside Length
4 in
Inside Height
2 in
Material
Fiberboard
Color
Kraft
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB442K
Zoro #
G5511880
UPC #
719650111744
Country of Origin
United States

Dimensions

Inside Length
4 in
Inside Width
4 in
Inside Height
2 in
Height
2"
Outside Length
4"
Outside Height
2"
Outside Width
4"
Inside LxWxH
4x4x2

Details

Item
Gift Box
Material
Fiberboard
Color
Kraft

Description

Gift Box,4x4x2 In.,Kraft,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.