4 in x 4 in x 72 in Telescopic Inner Box, Kraft, Corrugate, Single Wall, 32 ECT, 25 PK

  • Mfr # T4472INNER

  • Zoro # G2298121


product price:  $222.99
/pk 25, $8.92/ea
Free Shipping & Returns

Key Features

Inside Length
4 in
Inside Height
72 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4472INNER
Zoro #
G2298121
UPC #
848109003016
Country of Origin
United States

Dimensions

Inside Length
4 in
Inside Width
4 in
Inside Height
72 in
Inside LxWxH
4x4x72

Details

Item
Telescopic Inner Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Telescopic Inner Box,4x4x72 In.,Package Quantity 25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.