4 in x 4 in x 8 in Reverse Tuck Folding Carton, White, Fiberboard, .024 Point Die-Cut Fibreboard

  • Mfr # RTS27W

  • Zoro # G6596208


product price:  $173.99
/pk 250, $0.70/ea
Free Shipping & Returns

Key Features

Inside Length
4 in
Inside Width
4 in
Inside Height
8 in
Material
Fiberboard
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTS27W
Zoro #
G6596208
UPC #
841436050944
Country of Origin
United States

Dimensions

Inside Length
4 in
Inside Width
4 in
Inside Height
8 in
Outside Length
4"
Outside Width
4"
Wall Thickness
0.024
Inside LxWxH
4x4x8

Details

Item
Reverse Tuck Folding Carton
Material
Fiberboard
Color
White
Board Test
.024 Point Die-Cut Fibreboard
Standards
PPP-B-566

Description

Cartons,Reverse Tuck,4x4x8 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.