Shop PARTNERS BRAND
See all product information
Create Account
40 gal - 45 gal Trash Bags, 46 in x 40 in, Black, 100 PK
- Mfr # CL5009
- Zoro # G200693535
product price:Â
$
82.89
/pk of 100, $0.83/ea
Key Features
Capacity
40 gal - 45 gal
Size
46 in x 40 in
Width
46 in
Bags Per Roll
100
Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL5009
- Zoro #
- G200693535
- UPC #
- 848109065311
- Country of Origin
- United States
- Capacity
- 40 gal - 45 gal
- Color
- Black
- Item
- Trash Bags
- Bags Per Roll
- 100
- Weight
- 16.84
Dimensions
- Size
- 46 in x 40 in
- Width
- 46 in
- Length
- 40 in
- Height
- 40 in
Description
Second Chance Trash Liners - Black, 40 - 45 Gallon, 1.5 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.